Skip Content
18 GA BLUE NYLON PU COAT SZ8 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18 GA BLUE NYLON PU COAT SZ8

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-618-8
  • Mfr. Model # 11-618-8
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2425
  • Shipping Weight 0.07 lbs

Technical Specs

  • Application Light Assembly, Finishing, Picking and Fitting Small Pieces
  • Colour Black
  • Gauge 18
  • Item General Purpose Glove
  • Lining Nylon
  • Cuff Elasticized Knit Wrist
  • Standards ASTM3389
  • ANSI/ISEA Puncture Level 2
  • ANSI/ISEA Cut Level 1
  • ANSI/ISEA Abrasion Level 3
  • Thumb Style Straight
  • ANSI Cut Grams 217
  • Resists Abrasion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list