18 GA BLUE NYLON PU COAT SZ10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18 GA BLUE NYLON PU COAT SZ10

ANSELL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ANL11-618-10
  • Mfr. Model # 11-618-10
  • UNSPSC # 46181504
  • CATALOGUE PAGE # 2425
  • Shipping Weight 0.075 lbs

Technical Specs

  • Application Light Assembly, Finishing, Picking and Fitting Small Pieces
  • Colour Black
  • Item General Purpose Glove
  • Gauge 18
  • Standards ASTM3389
  • Cuff Elasticized Knit Wrist
  • ANSI/ISEA Cut Level 1
  • Lining Nylon
  • ANSI/ISEA Abrasion Level 3
  • ANSI/ISEA Puncture Level 2
  • Thumb Style Straight
  • ANSI Cut Grams 217
  • Resists Abrasion

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list