Skip Content
18 5DR CABINET RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

18 5DR CABINET RED

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY185R
  • Mfr. Model # 185R
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 67.0 lbs

Technical Specs

  • Depth 18"
  • Colour Red
  • Features Bolts To Either Side Of Cabinet
  • Finish Smooth
  • For Use With All 18" Deep Kennedy Roller Cabinets
  • Gauge Body: 18, Drawers: 20
  • Height 29"
  • Includes (2) Keys
  • Material Steel
  • Item Side Toolbox Cabinet
  • Width 13-5/8"
  • Configuration Center Bank: 9-3/4W x 16-1/2D, (1) 2H, (3) 4H, (1) 10H
  • Load Rating 450 lb.
  • Number of Drawers 5
  • Series Industrial
  • Locking System High Security Tubular
  • Storage Capacity 3634 cu. in.
  • Drawer Slides Friction
  • Drawer Capacity 120 lb.
  • Number of Handles 0

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list