Skip Content
18-14 OEM 12066214 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18-14 OEM 12066214 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC622-14
  • Mfr. Model # 622-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.021 lbs

Technical Specs

  • Max. Temp. 125 Degrees C
  • Item OE Connector
  • Insulation Non Insulated
  • Overall Length 4.015"
  • Wire Range 16 - 14 AWG
  • Connection Material Brass
  • Standards RoHS
  • Connection Type Female
  • Seam Open Barrel
  • Tab Size 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list