18-14 OEM 12020116 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

18-14 OEM 12020116 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC623-14
  • Mfr. Model # 623-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.024 lbs

Technical Specs

  • Item OE Connector
  • Max. Temp. 125 Degrees C
  • Wire Range 16 - 14 AWG
  • Overall Length 4.015"
  • Insulation Non Insulated
  • Standards RoHS
  • Seam Open Barrel
  • Connection Type Male
  • Connection Material Brass
  • Tab Size 0.110"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list