Skip Content
18-14 BLU TAP CONNECTOR 15/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

18-14 BLU TAP CONNECTOR 15/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1560CS
  • Mfr. Model # 1560CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.06 lbs

Product Details

Tap connectors. Wire range 18 - 14 AWG. Blue. Package quantity 15.

Technical Specs

  • Colour Blue
  • Item Tap Connector
  • Max. Single Wire Size 18 AWG
  • Min. Single Wire Size 14 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list