17RPM AC GEARMOTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

17RPM AC GEARMOTOR

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2H602
  • Mfr. Model # 2H602
  • UNSPSC # 20101617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.9 lbs

Technical Specs

  • Housing Die Cast Aluminum
  • Item AC Gearmotor
  • Full Load Amps 0.56/0.29
  • Max. Torque 150 in.- lbs.
  • Nameplate RPM 17
  • Thermal Protection None
  • Bearings Needle Throughout, Ball on Motor
  • Gear Ratio 96:1
  • Hz 50/60
  • Input HP 1/20
  • Motor Type Permanent Split Capacitor
  • Seals Spring Loaded Lip Type on Input and Output Shaft
  • Gear Material Hardened Steel
  • Gears Hardened Steel, 1st Stage Helical, Subsequent Stages Spur
  • Length Less Shaft 6-3/4"
  • Overhung Load 150 lbs.
  • Lubrication Permanent Heavy Fluid Gear Oil
  • Gear Type Helical First Stage/Subsequent Stages Spur
  • Gear Case Material Die Cast Aluminum
  • Max. Ambient Temp. 40 Degrees C
  • Shaft Dia. (Dimension U) 1/2"
  • Shaft Length (Dimension V) 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list