Skip Content
17IN OAL PRYBAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

17IN OAL PRYBAR

DOMINATOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MHW60143
  • Mfr. Model # 60143
  • UNSPSC # 27112502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.9 lbs

Technical Specs

  • Colour Black
  • Features 2-Composite Ergonomic Handles
  • Item Pry Bar
  • Material Hardened and Tempered Steel
  • Overall Width 1-1/2"
  • Overall Length 17"
  • Standards -
  • Thickness 1/2"
  • Dia. 1/2"
  • Pry Bar Sub-Category Pry Bars
  • Tether Capable Standard Tool (Accessory Needed for Tethering)

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list