178 PC STATION KIT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

178 PC STATION KIT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRTT-LYKT3
  • Mfr. Model # T-LYKT3
  • UNSPSC # 56121802
  • CATALOGUE PAGE # 214
  • Shipping Weight 8.1 lbs

Technical Specs

  • Includes (12) Wrist Cuff, (25) Standard Webbing with D-Ring, (5) Heavy-Duty Webbing with D-Ring, (3) Tool Tether 12", (3) Tool Tether 36", (2) Heavy-Duty Tool Tether with Screw Gate Karabiners 72", (2) Reinforced Sealing Tape 1" X 36', (25) Tool Collar(R) (TC0) and Loop Tl1-ss, (25) Tool Collar(R) (TC1) and Loop Tl+2-ss, (25) Tool Collar(R) (TC3) and Loop Tl4-ss, (25) Tool Collar(R) (TC4) and Loop Tl4a-ss, (25) Tool Collar(R) (TC5) and Loop Tl4a-ss, (25) Tool Collar(R) (TC5) and Loop Tl5-ss, (1) Tether Station Kit
  • Colour Black
  • Item 178 PC Tether Station Kit
  • Hardware Heavy-Duty Portable Carrying Case with Bins and Flip-Top Lid
  • Hardware Material Metal/Plastic
  • Line Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list