Skip Content
175A 4G MODULAR KIT-GREY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

175A 4G MODULAR KIT-GREY

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC32544-91
  • Mfr. Model # 32544-91
  • UNSPSC # 39121431
  • CATALOGUE PAGE # 3036
  • Shipping Weight 0.6 lbs

Product Details

Double pole modular battery connectors. 175 amp series. Wire size 4 AWG. Amps: 125. Gray.

Technical Specs

  • Colour Gray
  • Type 175 A Series
  • Amps 125
  • Wire Size (AWG) 4
  • Contacts 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list