Skip Content
175A 2G MODULAR KIT-RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

175A 2G MODULAR KIT-RED

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC32551-91
  • Mfr. Model # 32551-91
  • UNSPSC # 39121431
  • CATALOGUE PAGE # 3036
  • Shipping Weight 0.6 lbs

Product Details

Double pole modular battery connectors. 175 amp series. Wire size 2 AWG. Amps: 170. Red.

Technical Specs

  • Colour Red
  • Type 175 A Series
  • Wire Size (AWG) 2
  • Amps 170
  • Contacts 300 lbs.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list