Skip Content
17 CFM 15 PSI AMBIENT AIR PUMP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

17 CFM 15 PSI AMBIENT AIR PUMP

AIR SYSTEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ASIBAC17
  • Mfr. Model # BAC17
  • UNSPSC # 40151600
  • CATALOGUE PAGE # N/A
  • Shipping Weight 154.0 lbs

Technical Specs

  • CFM 17
  • Features Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
  • For Use With Constant Flow Respirators
  • Item Ambient Air Pump
  • HP 1-1/2
  • Includes Adjustable Pressure Output and Relief Valve Installed, Unit Supplied with Hansen Fittings with Dust Caps, Intake and Compressor Filters Have A 95% DOP Efficiency At 0.5 to 0.7 Microns, Pre Wired with On/Off Switch
  • Voltage 115/208 to 230VAC
  • Standards UL, CSA
  • Pressure 0 to 15 psi
  • Couplers Hansen
  • Max. Number of Respirators 3
  • Amps 15.2, 8.2 AC
  • Max. Number of Hoods 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list