Skip Content
17/32X1-1/2X.042-.052 FNDR FW ZINC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

17/32X1-1/2X.042-.052 FNDR FW ZINC

ACCURATE MFD PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ACUZ0472
  • Mfr. Model # Z0472
  • UNSPSC # 31161807
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.07 lbs

Technical Specs

  • For Use With Screws and Studs
  • Item Fender Washer
  • Package Quantity 50
  • Thickness 0.047"
  • Fits Bolt Sizes 1/2"
  • Rockwell Hardness B40
  • Thickness Tolerance +/-0.005"
  • Fastener Finish Zinc Plated
  • Flat Washer Type Fender Washer
  • System of Measurement Inch
  • Washer Inside Dia. 17/32"
  • Washer Basic Material Steel
  • Washer Material Grade Low Carbon
  • Washer Outside Dia. 1-1/2"
  • Washer Standards DIN 7603A
  • Package Weight 1.13 lb.
  • Radius -

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list