RAILCUT IILONGLIFETYPE1 16"X5/32"X1" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

RAILCUT IILONGLIFETYPE1 16"X5/32"X1"

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT11V163
  • Mfr. Model # 11V163
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 565
  • Shipping Weight 2.39 lbs

Product Details

wheel is specially formulated for faster cutting into all types of rail without glazing. Extra reinforced for maximum safety and smoothness. Maximum RPM 4,700. Size 16 x 5/32 x 1 inch.

Technical Specs

  • Max. RPM 4700
  • Thickness 5/32"
  • Diameter 16"
  • Application Cutting With Gas and Electric Power Saws
  • Item Cut-Off Wheel
  • Series Zip
  • Abrasive Wheel Type Type 1
  • Abrasive Wheel Diameter 16"
  • Arbor Hole Size 1"
  • Abrasive Grit 24
  • Diamond Knockout No

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list