16X16 HD V GROOVE DOLLY (PAIR) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16X16 HD V GROOVE DOLLY (PAIR)

AUTO DOLLY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MERM998105
  • Mfr. Model # M998105
  • UNSPSC # 24101659
  • CATALOGUE PAGE # 2917
  • Shipping Weight 48.85 lbs

Product Details

Merrick Machine Auto Dollies, Size 16 in. x 16 in. x 5 in., Lifting Capacity 5,000 lbs., Material Steel

Technical Specs

  • Item Heavy-Duty V-Groove Auto Dolly, Set of 2
  • Size 16" x 16" x 5"
  • Material Steel
  • Lifting Capacity 5,000 lbs.
  • Lifting Height Min. N/A
  • For Use With Can Hold Trailers, Boats, Atvs, and Several Other Vehicles.
  • Finish Powder Coated
  • Used For The Auto Dolly 12" X 16" Heavy Duty Red Powder Coated Dolly is Great for Moving Cars, Trucks, Boats, and More. Each Dolly Has a Weight Rating of 2500 lbs. (10,000 lbs Total).
  • Type Heavy Duty
  • Axle Type N/A
  • Lifting Range N/A
  • Lifting Height Max. N/A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list