16PC 3/8 IN CRWFT MM 9-24MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16PC 3/8 IN CRWFT MM 9-24MM

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT49000MCF
  • Mfr. Model # 49000MCF
  • UNSPSC # 27111756
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.35 lbs

Technical Specs

  • Finish Fully Polished
  • Item Metric Crowfoot Wrench Set
  • Number of Pieces 16
  • SAE or Metric Metric
  • Standards ASME B107.21

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list