16OZ BALL PEIN HAMMER
16OZ BALL PEIN HAMMER
PROTO
close
close x
images.360.info.textHead1
360°
images.360.info.textHead2
- Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
- Zoom In: Double click on image.
- Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Product Details
Patented AntiVibe(R) technology delivers greater vibration dampenng effect. Rim tempered striking surface adds extra durability and safety. Molded textured rubber grip provides a slip resistant grip and increase control. 16 oz.
Technical Specs
- Item Ball Pein Hammer
- Handle Material Steel
- Overall Length 13 in
- Face Diameter 1 1/4 in
- Face Material Steel
- Non-Sparking No
- Features Anti-Vibration, Rim Tempered Striking Surface, Slip-Resistant Grip
- Handle Finish Unfinished
- Includes Beveled Face Yes
- Series Anti-Vibe(R)
- Hammer Type Ball Pein Hammer
- Head Weight 16 oz
- Grip Style Textured
- Head Material Steel
- Dead Blow Hammer No
- Tether Ready Yes
- Grip Material Rubber
- Head Length 3 59/64 in
- Includes Crowned Face Yes
Alternate Products
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$86.82
/ EACH
-
PROTO
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$346.13
/ SET
-
WESTWARD
Web Price
If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed.
:
$41.52
/ EACH