16OZ BALL PEIN HAMMER-TETH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16OZ BALL PEIN HAMMER-TETH

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT1316AVP-TT
  • Mfr. Model # 1316AVP-TT
  • UNSPSC # 27111616
  • CATALOGUE PAGE # 218
  • Shipping Weight 2.18 lbs

Product Details

Patented AntiVibe(R) technology delivers greater vibration dampening effect than traditional one-piece steel hammer. Molded textured rubber grip provides a slip resistant grip and increase control. Rim tempered striking surface adds extra durability and safety. 16 oz.

Technical Specs

  • Head Dia. (In.) 1-5/32
  • Head Weight (Lb.) 1
  • Features Antivibe, Rim Tempered Striking Surface
  • Head Weight (Oz.) 16.0
  • Item Tethered Ball Pein Hammer
  • Overall Length (In.) 12-7/8
  • Type Striking and Struck
  • Handle Molded Textured Rubber Grip
  • Head Material Forged One Piece Steel
  • Tether Capable Tether Ready

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list