Skip Content
16MM SOL COIL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

16MM SOL COIL

INGERSOLL-RAND/ARO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ARO114153-33
  • Mfr. Model # 114153-33
  • UNSPSC # 40141605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Solenoid Valve Coil
  • Max. Temp. Range (F) 0 to 311
  • Type With Lead Wires
  • Class F
  • Duty Cycle 100 Percent
  • Voltage 120 VAC
  • Standards NEMA 4
  • For Use With 1/8" Port Compact Valve

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list