Skip Content
16MM AEROQUIP HIGHSIDE CAP REFILL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16MM AEROQUIP HIGHSIDE CAP REFILL

SUPERCOOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TSI624-10
  • Mfr. Model # 624-10
  • UNSPSC # 53102516
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Application 16mm Aeroquip High Side Cap Refill
  • For Use With Automotive A/C System
  • Package Quantity 10
  • Includes (10) 16mm Aeroquip High Side Cap Refill
  • Material Plastic
  • Item 16mm Aeroquip High Side Cap Refill
  • Size (In.) 6 H x 0.5 W x 4 D
  • Number of Pieces 10
  • Outside Dia. 6
  • Type A/C Cap

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List