Skip Content
16IN WSTE CNTAINR LID FLIPPER STYL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16IN WSTE CNTAINR LID FLIPPER STYL

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1857208
  • Mfr. Model # 1857208
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.5 lbs

Technical Specs

  • For Use With TGY1138708, TGY1139208, TGY1140208
  • Height 7"
  • Item Lid
  • Primary Container Color Black
  • Container Shape Round
  • Trash Can Dia./Width 17-1/4"
  • Opening Closure Type Swing
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Dome Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list