16IN WEATHERPROOF CORD REEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16IN WEATHERPROOF CORD REEL

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBL501242W
  • Mfr. Model # HBL501242W
  • UNSPSC # 26121635
  • CATALOGUE PAGE # N/A
  • Shipping Weight 96.0 lbs

Technical Specs

  • Watts 9600
  • Standards UL, CSA
  • Item Cord Reel
  • Overall Depth 12-3/16"
  • Number of Outlets 0
  • Cord Included Yes
  • Temp. Range 40 Degrees F - 110 Degrees F
  • Includes 3/4" NPT Line Entrance Hub
  • Overall Height 18-1/4"
  • Overall Width 13-3/4"
  • Cord Colour Black
  • Reel Color Yellow
  • Reel Material Steel
  • Indoor / Outdoor Indoor/Outdoor
  • Reel Mounting Bench, Ceiling, Wall
  • Cord Ending Flying Lead
  • Feeder Cord Ending Flying Lead
  • Cord Ending NEMA Configuration No Configuration
  • Gauge/Conductor - Ext. Cords and Outlet Strips 12/4
  • Feeder Cord Ending NEMA Configuration No Configuration
  • Cord Length - Ext. Cords and Outlet Strips 50 ft.
  • Enclosed Reel No
  • Max. Amps - Ext. Cords and Outlet Strips 16.0
  • Item - Ext. Cords and Outlet Strips Retractable Cord Reel
  • Voltage - Ext. Cords and Outlet Strips 600 VAC
  • Grade - Ext. Cords and Outlet Strips Heavy Industrial
  • NEC Cord Designation - Ext. Cords and Outlet Strips SOW-A

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list