16IN WASTE CNTAINR LID SLID STYLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16IN WASTE CNTAINR LID SLID STYLE

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1854208
  • Mfr. Model # 1854208
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.6 lbs

Technical Specs

  • For Use With TGY1138708, TGY1139208, TGY1140208
  • Item Lid
  • Height 3"
  • Container Shape Round
  • Primary Container Color Black
  • Trash Can Dia./Width 17-1/4"
  • Opening Closure Type Snap-On
  • Basic Container Material Plastic
  • Specific Container Material Plastic
  • Top Design Flat Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list