Skip Content
16IN PLASTIC AXIAL BLOWER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16IN PLASTIC AXIAL BLOWER

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9553
  • Mfr. Model # 9553
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 41.0 lbs

Technical Specs

  • Colour Orange
  • Height 22"
  • HP 1
  • Length 20"
  • Item Blower
  • Type Axial Blower
  • Voltage 115 VAC
  • Standards CSA Certified
  • Width 21"
  • Amps 9.0
  • Maximum Flow in Free Air 3,200 CFM
  • Duct Dia. 16"
  • Blower/Fan Speed 3,450 RPM
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list