16IN PAC FRAME AND FILTER ASSM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16IN PAC FRAME AND FILTER ASSM

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC-FRAME16
  • Mfr. Model # PAC-FRAME16
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1437
  • Shipping Weight 5.0 lbs

Product Details

Frame and filter for 16 inch evaporative cooling fan unit.

Technical Specs

  • For Use With Port-A-Cool(R) Evaporative Cooling Units
  • Includes Filter
  • Item Filter Frame with Filter
  • Type 16" Accessory
  • Fits Brand Port-A-Cool
  • For Use With Mfr. Model Number PAC2K163S, PAC2K16HPVS, PAC2K163SHD, PAC163SVT, PACJS1600
  • For Use With Grainger Item Number 4HA16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list