Skip Content
16IN GROOVE JOINT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16IN GROOVE JOINT

PROTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PRT265SGXL
  • Mfr. Model # 265SGXL
  • UNSPSC # 27112113
  • CATALOGUE PAGE # 133
  • Shipping Weight 2.6 lbs

Product Details

Drop forged alloy steel material. Form-fitted grips handle. Polish finish. Meets/exceeds ASME B107.23-2004. Adjustment positions: 3. Overall length: 16". Max. Jaw Opening: 4.21".

Technical Specs

  • Handle Type Dipped
  • Features Jaws are Milled With Deep Self-Gripping Pipe Wrench Style Teeth for Maximum Bite, Accurately Machined Undercut Tongue and Groove Points for Precision Movement and Joint Strength, Exclusive Flush Fastener Provides Better Access With Increased User Adjustability Making it 30% Narrower, Allows Pliers to Lay Flat in the Work Place and Prevents Snagging on Tool Belts/Pouches
  • Finish Polished
  • Material Alloy Steel
  • Item Groove Joint Pliers
  • Max. Jaw Opening 4-13/64"
  • Standards ASME B107.23-2004
  • Overall Length 16"
  • Jaw Width 3-3/32"
  • Adjustment Type Groove Joint
  • Jaw Length 3"
  • No. of Jaw Positions 11
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Plier Jaw Style Straight Jaw
  • Includes Flush Fastener

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list