Skip Content
16IN F/CUT RIPCUT C/O WHEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16IN F/CUT RIPCUT C/O WHEEL

WALTER SURFACE TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WLT10B163
  • Mfr. Model # 10B163
  • UNSPSC # 23131503
  • CATALOGUE PAGE # 564
  • Shipping Weight 2.9 lbs

Product Details

General purpose ripcut for abrasive cut-off machines has dimensions of 16 inches x 5/32 inch x 1 inch and a maximum RPM of 3800.

Technical Specs

  • Application All Types of Stainless Steel and Alloyed Steels, Cutting With Stationary Cut-off Machines
  • Thickness 5/32"
  • Max. RPM 3800
  • Wheel Type Heavy Reinforced
  • Arbor Hole 1"
  • Diameter 16"
  • Grit 24
  • Item Cut-Off Wheel
  • Material Steel and Stainless
  • Series Ripcut
  • Type 1
  • Wheel Specifications A24fc
  • Abrasive Wheel Type Type 1
  • Abrasive Grit 24
  • Abrasive Wheel Diameter 16"
  • Arbor Hole Size 1"

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list