Skip Content
16IN BROOM, SOFT/STIFF COMBO, PINK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16IN BROOM, SOFT/STIFF COMBO, PINK

VIKAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # RMC31741
  • Mfr. Model # 31741
  • UNSPSC # 47131604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.2 lbs

Technical Specs

  • Bristle Color Pink
  • Item Broom Head
  • Trim Length 2"
  • Bristle Material Polyester
  • Broom Width 17"
  • Features FDA Compliant
  • For Use With Mfr. No. 29601, 29621, 29351, 29371
  • Includes Broom Only Included
  • Block Material Polypropylene
  • Block Size 16"
  • Broom Application Any Surface
  • Color Coding System Yes
  • Chemical Resistant Yes
  • Broom Grade Heavy-Duty
  • Acid Resistant Yes
  • Broom Connection Type European Thread

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list