Skip Content
16IN AXIAL BLOWER W/ 25FT DUCTING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16IN AXIAL BLOWER W/ 25FT DUCTING

ALLEGRO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ALO9553-25
  • Mfr. Model # 9553-25
  • UNSPSC # 40101601
  • CATALOGUE PAGE # 2570
  • Shipping Weight 72.0 lbs

Technical Specs

  • Colour Orange
  • HP 1
  • Height 22"
  • Item Blower w/15 ft. Duct and Cannister
  • Length 20"
  • Width 21"
  • Standards CSA Certified
  • Amps 9.0
  • Voltage 115 VAC
  • Maximum Flow in Free Air 3,200 CFM
  • Type Axial Blower
  • Duct Dia. 16"
  • Blower/Fan Speed 3,450 RPM
  • Includes 25 ft. Duct
  • Material Polyethylene

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list