Skip Content
16GA WHITE SXL WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16GA WHITE SXL WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8516-6C
  • Mfr. Model # 8516-6C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.3 lbs

Product Details

SXL cross-linked polyethylene jacketed wire. Gauge/conductor: 16 AWG. Spool/coil length 100 ft. Colour: white.

Technical Specs

  • Max. Voltage 60 VDC/25 VAC
  • Colour White
  • Number of Conductors 1
  • Standards SAE J1128, Ford ESB-MIL 123A, Chrysler MS-5919
  • Item SXL Cross-Linked Polyethylene Wire
  • Features Special Purpose Automotive Wire for Circuit Wiring where Higher Heat Resistance is a Requirement
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Stranded / Solid Stranded
  • Nominal Outside Dia. 0.119"
  • Spool Length 100 ft.
  • Wire Color White
  • Wire and Cable Item Automotive Primary Wire
  • Wire Size - Wire and Cable 16 AWG
  • Insulation Material - Wire and Cable PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list