Skip Content
16GA GREY PRIMARY WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16GA GREY PRIMARY WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8116-8C
  • Mfr. Model # 8116-8C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.19 lbs

Product Details

GPT jacketed primary wire. Gauge/conductor 16 AWG. Spool/coil length 100 ft. Colour: gray.

Technical Specs

  • Standards SAE J1128
  • Colour Gray
  • Number of Conductors 1
  • Max. Voltage 60 V or Less
  • Features Stranded Annealed, Single Conductor Copper Wire, General Purpose Thermoplastic Insulation, Recommended for Trucks, Tractors, Cars and General Service
  • Item Primary Wire
  • Temp. Range 80 Degrees C
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.102"
  • Wire Color Gray
  • Stranded / Solid Stranded
  • Wire and Cable Item Primary Wire
  • Wire Size - Wire and Cable 16 AWG
  • Insulation Material - Wire and Cable GPT

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list