16GA BLACK SXL WIRE 100/FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16GA BLACK SXL WIRE 100/FT

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC8516-0C
  • Mfr. Model # 8516-0C
  • UNSPSC # 26121500
  • CATALOGUE PAGE # 3037
  • Shipping Weight 1.3 lbs

Product Details

SXL cross-linked polyethylene jacketed wire. Gauge/conductor: 16 AWG. Spool/coil length 100 ft. Colour: black.

Technical Specs

  • Colour Black
  • Max. Voltage 60 VDC/25 VAC
  • Number of Conductors 1
  • Standards SAE J1128, Ford ESB-MIL 123A, Chrysler MS-5919
  • Features Special Purpose Automotive Wire for Circuit Wiring where Higher Heat Resistance is a Requirement
  • Item SXL Cross-Linked Polyethylene Wire
  • Temp. Range -40 Degrees C - 125 Degrees C
  • Spool Length 100 ft.
  • Nominal Outside Dia. 0.119"
  • Stranded / Solid Stranded
  • Wire Color Black
  • Insulation Material - Wire and Cable PVC
  • Wire Size - Wire and Cable 16 AWG
  • Wire and Cable Item Automotive Primary Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list