Skip Content
16FT ROOF RAKE TELESCOPING HANDLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16FT ROOF RAKE TELESCOPING HANDLE

MIDWEST RAKE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SYM96032
  • Mfr. Model # 96032
  • UNSPSC # 27112003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Item Snow Roof Rake
  • Handle Type Telescoping
  • Blade Material Aluminium
  • Handle Material Aluminium
  • Blade Height 4-5/8"
  • Blade Width 24"
  • Features 22" Braced Head,1-piece 22' Telescoping Handle, Vinyl Grip
  • Handle Length 16 ft

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list