Skip Content
165 C 5 ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

165 C 5 ASSEMBLED

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE165C5
  • Mfr. Model # 165C5
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.7 lbs

Technical Specs

  • Item Union Elbow
  • Outside Dia. 0.250"
  • Temp. Range -65 - 250 Degrees F
  • Tube Size 5/16"
  • Max. Pressure 75 - 400 PSI
  • Specific Fitting Shape Elbow Union
  • Basic Fitting Material Metal
  • Basic Fitting Shape Elbow
  • Fitting Connection Type Tube
  • Pipe Size - Pipe Fitting 5/16"
  • Tube Fitting Material Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list