Skip Content
164 C 10 ASSEMBLED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

164 C 10 ASSEMBLED

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE164C10
  • Mfr. Model # 164C10
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.0 lbs

Technical Specs

  • Item Union Tee
  • Temp. Range -65 - 250 Degrees F
  • Max. Pressure 150 psi
  • Tube Size 5/8"
  • Basic Fitting Shape Tee
  • Specific Fitting Shape Tee Union
  • Pipe Size - Pipe Fitting 5/8"
  • Fitting Connection Type Tube
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list