16-POCKET AERIAL TOOL POUCH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16-POCKET AERIAL TOOL POUCH

ERGODYNE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EGO5516
  • Mfr. Model # 5516
  • UNSPSC # 24111507
  • CATALOGUE PAGE # 370
  • Shipping Weight 3.35 lbs

Product Details

16 oz. canvas. Patented one-handed closure for safety and security. Nickel-plated rivets. 6 and 12-ply nylon stitching. 2 exterior tool loops. Patented nickel-plated storm drain. Maximum safe working capacity: 25 lbs. (12 kg). 10" x 5" x 9" (25 cm x 13 cm

Technical Specs

  • Depth (In.) 12"
  • Colour Gray
  • Features 16-Pockets for Tools and Fasteners, Top Cover Flap with Buckle Closure, Three Nickel-plated D-Rings for Tool Lanyard Attachment, Patented Storm Drains, Abrasion-resistant Reinforced Pouch Bases
  • Height (In.) 11"
  • Material 1680D Ballistic Polyester
  • Width (In.) 4.5"
  • Type Aerial Pouch
  • Item Topped Tool Pouch
  • Length (In.) 11"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list