Skip Content
16 OZ PLUMB BOB BRASS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16 OZ PLUMB BOB BRASS

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT47-974
  • Mfr. Model # 47-974
  • UNSPSC # 27111802
  • CATALOGUE PAGE # 305
  • Shipping Weight 1.04 lbs

Product Details

Polished, lacquered solid brass plumb bob, 16 oz. Replaceable hardened tip (replacement tip included).

Technical Specs

  • Size 16 oz.
  • Finish Polished-lacquer
  • Construction Brass
  • Item Plumb Bob
  • Characteristics Replaceable, Hardened Steel Tip, Screw Top Simplifies Attaching String to Center of Plumb, Construction is Durable and Rust Resistant, Thru Hole Ensures Easy Tightening

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list