Skip Content
16 OZ. CURVED CLAW ONE-PIECE STEEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16 OZ. CURVED CLAW ONE-PIECE STEEL

STANLEY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # STT51-126
  • Mfr. Model # 51-126
  • UNSPSC # 27111602
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.9 lbs

Technical Specs

  • Face Dia. (In.) 1-5/32
  • Head Weight (Oz.) 16.0
  • Item Curved Claw Hammer
  • Head Weight (Lb.) 1
  • Overall Length (In.) 13
  • Head Material Heat-Treated Steel
  • Face Smooth
  • Handle Steel with Rubber Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list