16 GAL STINLSS STL WSTE CONTNR WDLY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16 GAL STINLSS STL WSTE CONTNR WDLY

TOUGH GUY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TGY1139208
  • Mfr. Model # 1139208
  • UNSPSC # 47121702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.3 lbs

Technical Specs

  • Finish Brushed
  • Item Trash Can w/ Dolly
  • Height 24-3/8"
  • Trash Container Capacity 16 gal.
  • Opening Closure Type None
  • Primary Container Color Silver
  • Specific Container Material Stainless Steel
  • Basic Container Material Metal
  • Container Shape Round
  • Trash Can Dia./Width 17-1/4"
  • Features Textured Plastic Open Lid, (4) 3" Heavy-Duty Non-Marking Wheel Caster Base, Bag Liner Mounting Ring, 16-Gal. Brushed Stainless Steel Tank,
  • For Use With 35ZA73, 35ZA77, 35ZA78
  • Includes Open Lid, (4) 3" Heavy-Duty Caster Base and Bag Liner Mounting Ring
  • Indoor/Outdoor Indoor
  • Top Design Open Top
  • Container Depth 18-1/8"
  • Receptacle Container Style Decorative
  • Container Mounting Style Free-Standing
  • Lid Options No Lid

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list