16 CPT CLEAR POLYPRO close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16 CPT CLEAR POLYPRO

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHMLP16CLEAR
  • Mfr. Model # LP16CLEAR
  • UNSPSC # 24112401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Large Plastic Compartment Box
  • Includes Cover, Heavy-Duty Reinforced Hinges, Positive Stops, Dual Position for Cover When in the Open Position
  • Colour Clear
  • Material Polypropylene Resin
  • Number of Compartments 16
  • Number of Removable Dividers 0
  • Compartment Width 3-1/8"
  • Latch Type Positive Snap
  • Compartment Height 2"
  • Latch Color Clear
  • Outside Width 13-1/8"
  • Compartment Length 9"
  • Outside Length 9"
  • Outside Height 2-5/16"
  • ESD Conductive No
  • Removable Dividers No
  • Compartment Box Item Compartment Box

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list