16 CHANNEL TRIBRID 1U HDCVI DVR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16 CHANNEL TRIBRID 1U HDCVI DVR

OPTYTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HOMOTYHCVR5216
  • Mfr. Model # OTYHCVR5216
  • UNSPSC # 46171610
  • CATALOGUE PAGE # 2234
  • Shipping Weight 5.2 lbs

Technical Specs

  • Features 16 ChannelsHDCVI/Analog/IP Video inputH.264 Dual-Stream Video CompressionAll Channels 720p Realtime or 1080p Non-Realtime RecordingHDMI/VGA Simultaneous Video Output
  • Colour Black
  • For Use With HDCVI Camera
  • Item Surveillance DVR
  • Height 2-3/16"
  • Length 11-3/16"
  • Width 14-3/4"
  • Material Metal
  • Waterproof No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list