Skip Content
16 BIN #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16 BIN #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM353-95
  • Mfr. Model # 353-95
  • UNSPSC # 24102004
  • CATALOGUE PAGE # 2009
  • Shipping Weight 23.46 lbs

Product Details

Cabinets and bins of the same width and depth can be stacked for increased storage capacity. Pigeonhole bin.

Technical Specs

  • Colour Gray
  • Finish Powder Coated
  • Item Pigeonhole Bin
  • Gauge 20-26
  • Material Steel
  • Overall Width 33-3/4"
  • Overall Height 11-1/2"
  • Overall Depth 12"
  • Total Number of Bins 16
  • Bin Height 4"
  • Bin Depth 11-7/8"
  • Bin Width 3-13/16"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list