Skip Content
16 3SPD VERTICAL TANK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16 3SPD VERTICAL TANK

PORT-O-COOL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PACPAC163SVT
  • Mfr. Model # PAC163SVT
  • UNSPSC # 40101604
  • CATALOGUE PAGE # 1436
  • Shipping Weight 140.0 lbs

Product Details

16 inch portable evaporative cooling fan. Features a 42 gallon water reservoir, 1/2HP 3-speed motor, heavy-duty poly-on-poly casters, sight glass and drain, and cord management system. Cools up to 900 square feet.

Technical Specs

  • Depth 23"
  • Fill Type Manual Fill
  • Colour Black
  • Height 59"
  • Item Portable Evaporative Cooler
  • Finish Natural
  • Motor HP 1/3
  • Material Polyethylene
  • Air Flow 3900 cfm
  • Width 37-1/2"
  • Drive With
  • Drive Type Direct
  • Media High Efficiency Rigid
  • Discharge Front
  • Speed 3
  • Amps 5.1
  • Voltage 115
  • Water Capacity 42 gal.
  • Pump Voltage 115
  • Cooling Capacity 900 sq. ft.
  • Blade Dia. 16"
  • Power Cord Length 14-1/4 ft.
  • Grille Height 21"
  • Grille Width 21"
  • Operating Weight 109 lbs.
  • Pad Thickness 6"
  • Evaporative Cooler Item Portable Evaporative Cooler
  • Evaporative Cooler Voltage 115
  • Evaporative Cooler Cooling Capacity 900 sq. ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list