Skip Content
16-20F PIN 0462-201-16141 10/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-20F PIN 0462-201-16141 10/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC7962-14
  • Mfr. Model # 7962-14
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.02 lbs

Product Details

Connectors - solid barrel. Wire range 20 - 16 AWG. Connection type: female. Package quantity 100.

Technical Specs

  • Item AWG Female Solid Barrel Deutsch Contacts
  • Max. Temp. 125 Degrees C
  • Insulation Non-Insulated
  • Wire Range 20 - 16 AWG
  • Overall Length 4.015"
  • Seam Solid Barrel
  • Connection Material Copper Alloy
  • Connection Type Female

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list