Skip Content
16-14F/INS.MALE .250 Q/C 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14F/INS.MALE .250 Q/C 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC5964-15
  • Mfr. Model # 5964-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.102 lbs

Technical Specs

  • Item AWG Male Heat Shrink Quick Connectors
  • Max. Temp. 105 Degrees C
  • Insulation Heat Shrink Tube (Fully Insulated)
  • Max. Voltage 600 V
  • Overall Length 4.409"
  • Wire Range 16 - 14 AWG
  • Standards RoHS
  • Seam Brazed
  • Connection Material Copper (Alloy 110)
  • Tab Size 0.250"
  • Connection Type Male

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list