Skip Content
16-14F/INS.FEM Q/C S/TUBE 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14F/INS.FEM Q/C S/TUBE 25/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC5965-15
  • Mfr. Model # 5965-15
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.085 lbs

Technical Specs

  • Item AWG Female Heat Shrink Quick Connectors
  • Max. Temp. 105 Degrees C
  • Max. Voltage 600 V
  • Wire Range 16 - 14 AWG
  • Insulation Heat Shrink Tube (Fully Insulated)
  • Seam Brazed
  • Overall Length 4.409"
  • Standards RoHS
  • Connection Material Copper (Alloy 110)
  • Connection Type Female
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list