Skip Content
16-14 OE 12124580 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14 OE 12124580

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC154C
  • Mfr. Model # 154C
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.107 lbs

Product Details

Weatherpack connectors, terminals. OE no. 12124580. Connection type: female. Package quantity 10.

Technical Specs

  • Max. Temp. 125 Degrees C
  • Insulation Non-Insulated
  • Wire Range 16 - 14 AWG
  • Item Weather Pack Terminals
  • Overall Length 4.000"
  • Max. Voltage 16 VDC
  • Standards RoHS
  • Connection Material Brass
  • Connection Type Female
  • Seam Open Barrel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list