Skip Content
16-14 DBLE BUMP .250 MALE 50/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

16-14 DBLE BUMP .250 MALE 50/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC1864CS
  • Mfr. Model # 1864CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.158 lbs

Technical Specs

  • Item Quick Disconnect
  • Max. Temp. 105 Degrees C
  • Max. Voltage 300 V
  • Wire Range 16 - 14 AWG
  • Insulation Nylon (Fully Insulated)
  • Overall Length 4.409"
  • Seam Butted
  • Standards RoHS
  • Connection Material Copper (Alloy 110)
  • Connection Type Male
  • Tab Size 0.250"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list