Skip Content
16-14 BUTT CONNECTOR NY 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

16-14 BUTT CONNECTOR NY 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC2100CS
  • Mfr. Model # 2100CS
  • UNSPSC # 39121432
  • CATALOGUE PAGE # 3052
  • Shipping Weight 0.261 lbs

Product Details

Nylon insulated - straight entry butt connectors. Wire range 16 - 14 AWG. Package quantity 100.

Technical Specs

  • Item Butt Connector
  • Wire Range 16 - 14 AWG
  • Connector Type Butt Splice
  • Insulation Type Nylon
  • Seam Butted
  • Connection Material Copper (Alloy 110)
  • Insulation Color Blue

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list