16-14 5/16 RING NYLON 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

16-14 5/16 RING NYLON 100/PK

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC3008CS
  • Mfr. Model # 3008CS
  • UNSPSC # 39121400
  • CATALOGUE PAGE # 3053
  • Shipping Weight 0.324 lbs

Product Details

Ring terminals. Nylon insulated. Wire range 16 - 14 AWG. Stud size 5/16 inch. Package quantity 100.

Technical Specs

  • Max. Temp. 75 Degrees C
  • Item Ring Terminal
  • Max. Voltage 600
  • Insulation Type Nylon
  • Overall Length 4-13/32"
  • Terminal Type Ring
  • Wire Range 16 - 14 AWG
  • Standards UL, RoHS
  • Seam Butted, Seamless Brass End
  • Stud Size 5/16"
  • Connection Material Copper (Alloy 110), Brass

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list